G180-11
Orion Fans
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

G180-11

Orion Fans
In stock
Item Number
G180-11
MFG Item Number
G180-11
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fans, Series
Item #
G180-11
Fan Guard, 180mm

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number G180-11
Item Number G180-11
Manufacturer Orion
Family Series Orion Fans
Finish Bright Basic Chrome
Overall Size 180 mm
Net Weight 0.2 lbs
Gross Weight 0.2 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved