G25-2
Orion Fans
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

G25-2

Orion Fans
In stock
Item Number
G25-2
MFG Item Number
G25-2
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fans, Series
Item #
G25-2
Fan Guard 25mm Steel Wire Chrome

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number G25-2
Item Number G25-2
Manufacturer Orion
Family Series Orion Fans
Finish Bright Basic Chrome
Overall Size 25 mm
Net Weight 0.01 lbs
Gross Weight 0.01 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved