G50-3
Orion Fans
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

G50-3

Orion Fans
In stock
Item Number
G50-3
MFG Item Number
G50-3
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fans, Series
Item #
G50-3
Fan Guard 52mm

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number G50-3
Item Number G50-3
Manufacturer Orion
Family Series Orion Fans
Finish Bright Basic Chrome
Overall Size 50 mm
Net Weight 0.015 lbs
Gross Weight 0.02 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved