G80-18
Orion Fans
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

G80-18

Orion Fans
In stock
Item Number
G80-18
MFG Item Number
G80-18
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fans, Series
Item #
G80-18
Fan Guard 80mm

Series Information

Specifications

Specifications
Manufacturer Part Number G80-18
Item Number G80-18
Manufacturer Orion
Family Series Orion Fans
Finish Bright Basic Chrome
Overall Size 80 mm
Net Weight 0.0469 lbs
Gross Weight 0.0469 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved