OA109AP-11-1TBXC
Orion Fans, AC-FAN Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

OA109AP-11-1TBXC

Orion Fans, AC-FAN Series
In stock
Item Number
OA109AP-11-1TBXC
MFG Item Number
OA109AP-11-1TBXC
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fans, AC-FAN Series
Item #
OA109AP-11-1TBXC
Fan, 119mm SQ x 38mm DP 115VAC

AC-FAN Series Information

  • Dual Ball or Sleeve Bearing System
  • Lead Wire Connection
  • Dual Voltage

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number OA109AP-11-1TBXC
Item Number OA109AP-11-1TBXC
Manufacturer Orion
Product Series AC-FAN
Family Series Orion Fans, AC-FAN Series
Operating Voltage 115 VAC
Nominal Voltage 120 VAC
Nominal Height 120 mm
Nominal Width 120 mm
Nominal Depth 38 mm
Air Flow 110 CFM
Power Consumption 21 W
Fan Speed 3,300 RPM
Noise Level 47 dB
Connection Type 0.120 in. Flat Blade
Rotation Counter Clockwise
Tachometer Output No
Impeller Material Plastic
Bearing Type Ball
Operating Temp Range (F) 14-149 °F
Approvals cUR, TUV, UR
RoHS Yes
Net Weight 1.2 lbs
Gross Weight 1.245 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved