OA109AP-11/22-1WB
Orion Fans, AC-FAN Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

OA109AP-11/22-1WB

Orion Fans, AC-FAN Series
In stock
Item Number
OA109AP-11/22-1WB
MFG Item Number
OA109AP-11/22-1WB
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fans, AC-FAN Series
Item #
OA109AP-11/22-1WB
Fan, 119mm SQ x 38mm DP 115/230VAC

AC-FAN Series Information

  • Dual Ball or Sleeve Bearing System
  • Lead Wire Connection
  • Dual Voltage

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number OA109AP-11/22-1WB
Item Number OA109AP-11/22-1WB
Manufacturer Orion
Product Series AC-FAN
Family Series Orion Fans, AC-FAN Series
Operating Voltage 230 VAC, 115 VAC
Nominal Voltage 120 VAC, 240 VAC
Nominal Height 120 mm
Nominal Width 120 mm
Nominal Depth 38 mm
Air Flow 110 CFM
Power Consumption 15 W
Fan Speed 3,000 RPM
Noise Level 42 dB
Connection Type Wire Leads
Rotation Clockwise
Tachometer Output No
Impeller Material Plastic
Bearing Type Ball
Operating Temp Range (F) -4-176 °F
Approvals cUR, TUV, UR
RoHS Yes
Net Weight 1.2 lbs
Gross Weight 1.26 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved