OA109AP-22-1TB
Orion Fans, AC-FAN Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

OA109AP-22-1TB

Orion Fans, AC-FAN Series
In stock
Item Number
OA109AP-22-1TB
MFG Item Number
OA109AP-22-1TB
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fans, AC-FAN Series
Item #
OA109AP-22-1TB
Fan AC 120X38 220V Ball

AC-FAN Series Information

  • Dual Ball or Sleeve Bearing System
  • Lead Wire Connection
  • Dual Voltage

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number OA109AP-22-1TB
Item Number OA109AP-22-1TB
Manufacturer Orion
Product Series AC-FAN
Family Series Orion Fans, AC-FAN Series
Operating Voltage 230 VAC
Nominal Voltage 240 VAC
Nominal Height 120 mm
Nominal Width 120 mm
Nominal Depth 38 mm
Air Flow 110 CFM
Power Consumption 15 W
Fan Speed 3,000 RPM
Noise Level 42 dB
Connection Type 0.120 in. Flat Blade
Rotation Clockwise
Tachometer Output No
Impeller Material Plastic
Bearing Type Ball
Operating Temp Range (F) -4-176 °F
Approvals cUR, TUV, UR
RoHS Yes
Net Weight 1.2 lbs
Gross Weight 1.265 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved