OA119AP-22-3WB
Orion Fans, AC-FAN Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

OA119AP-22-3WB

Orion Fans, AC-FAN Series
In stock
Item Number
OA119AP-22-3WB
MFG Item Number
OA119AP-22-3WB
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fans, AC-FAN Series
Item #
OA119AP-22-3WB
Fan AC 127X38 230V Ball

AC-FAN Series Information

  • Dual Ball or Sleeve Bearing System
  • Lead Wire Connection
  • Dual Voltage

Videos

Specifications

Specifications
Manufacturer Part Number OA119AP-22-3WB
Item Number OA119AP-22-3WB
Manufacturer Orion
Product Series AC-FAN
Family Series Orion Fans, AC-FAN Series
Operating Voltage 230 VAC
Nominal Voltage 240 VAC
Nominal Height 127 mm
Nominal Width 127 mm
Nominal Depth 38 mm
Air Flow 74 CFM
Power Consumption 7 W
Fan Speed 1,400 RPM
Noise Level 28 dB
Connection Type Wire Leads
Rotation Clockwise
Tachometer Output Yes
Impeller Material Plastic
Bearing Type Ball
Operating Temp Range (F) -4-176 °F
Approvals cUR, TUV, UR
RoHS Yes
Net Weight 1.3 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved