OA162-5E-230WB
Orion Fans, AC-FAN Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

OA162-5E-230WB

Orion Fans, AC-FAN Series
In stock
Item Number
OA162-5E-230WB
MFG Item Number
OA162-5E-230WB
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fans, AC-FAN Series
Item #
OA162-5E-230WB
Fan AC 172X51 230V Ball

AC-FAN Series Information

  • Dual Ball or Sleeve Bearing System
  • Lead Wire Connection
  • Dual Voltage

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number OA162-5E-230WB
Item Number OA162-5E-230WB
Manufacturer Orion
Product Series AC-FAN
Family Series Orion Fans, AC-FAN Series
Operating Voltage 230 VAC
Nominal Voltage 240 VAC
Nominal Height 150 mm
Nominal Width 172 mm
Nominal Depth 55 mm
Air Flow 241 CFM
Power Consumption 31 W
Fan Speed 3,400 RPM
Noise Level 66 dB
Connection Type Wire Leads
Rotation Clockwise
Tachometer Output No
Impeller Material Metallic
Bearing Type Ball
Operating Temp Range (F) -40-158 °F
Approvals cUR, TUV, UR
RoHS Yes
Net Weight 2.43 lbs
Gross Weight 2.53 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved