OA172SAP-22-1TBXC
Orion Fans, AC-FAN Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

OA172SAP-22-1TBXC

Orion Fans, AC-FAN Series
In stock
Item Number
OA172SAP-22-1TBXC
MFG Item Number
OA172SAP-22-1TBXC
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fans, AC-FAN Series
Item #
OA172SAP-22-1TBXC
Fan, 172mm x 150mm x 51mm DP 230VAC

AC-FAN Series Information

  • Dual Ball or Sleeve Bearing System
  • Lead Wire Connection
  • Dual Voltage

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number OA172SAP-22-1TBXC
Item Number OA172SAP-22-1TBXC
Manufacturer Orion
Product Series AC-FAN
Family Series Orion Fans, AC-FAN Series
Operating Voltage 230 VAC
Nominal Voltage 240 VAC
Nominal Height 172 mm
Nominal Width 150 mm
Nominal Depth 51 mm
Air Flow 300 CFM
Power Consumption 50 W
Fan Speed 3,300 RPM
Noise Level 61 dB
Connection Type 0.120 in. Flat Blade
Rotation Counter Clockwise
Tachometer Output No
Impeller Material Plastic
Bearing Type Ball
Operating Temp Range (F) -40-158 °F
Approvals cUR, TUV, UR
RoHS Yes
Net Weight 1.97 lbs
Gross Weight 2.105 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved