OA4715-23TB
Orion Fans, AC-FAN Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

OA4715-23TB

Orion Fans, AC-FAN Series
In stock
Item Number
OA4715-23TB
MFG Item Number
OA4715-23TB
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fans, AC-FAN Series
Item #
OA4715-23TB
Fan AC 120X38 230V Ball

AC-FAN Series Information

  • Dual Ball or Sleeve Bearing System
  • Lead Wire Connection
  • Dual Voltage

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number OA4715-23TB
Item Number OA4715-23TB
Manufacturer Orion
Product Series AC-FAN
Family Series Orion Fans, AC-FAN Series
Operating Voltage 230 VAC
Nominal Voltage 240 VAC
Nominal Height 119 mm
Nominal Width 119 mm
Nominal Depth 38 mm
Air Flow 110 CFM
Current Rating 0.23 A
Power Consumption 23 W
Fan Speed 3,000 RPM
Noise Level 44 dB
Connection Type 0.120 in. Flat Blade
Rotation Counter Clockwise
Tachometer Output No
Impeller Material Plastic
Bearing Type Ball
Operating Temp Range (F) 14-158 °F
Approvals cUR, TUV, UR
RoHS Yes
Net Weight 1.205 lbs
Gross Weight 1.215 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved