OA825AP-11-1TB
Orion Fans, AC-FAN Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

OA825AP-11-1TB

Orion Fans, AC-FAN Series
In stock
Item Number
OA825AP-11-1TB
MFG Item Number
OA825AP-11-1TB
Series
Availability

Obsolete Item No Longer Available

Product Details

Overview

Fans, AC-FAN Series
Item #
OA825AP-11-1TB
Fan AC 80X25 115V Ball

AC-FAN Series Information

  • Dual Ball or Sleeve Bearing System
  • Lead Wire Connection
  • Dual Voltage

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number OA825AP-11-1TB
Item Number OA825AP-11-1TB
Manufacturer Orion
Product Series AC-FAN
Family Series Orion Fans, AC-FAN Series
Operating Voltage 115 VAC
Nominal Voltage 120 VAC
Nominal Height 80 mm
Nominal Width 80 mm
Nominal Depth 25 mm
Air Flow 25 CFM
Power Consumption 9 W
Fan Speed 3,000 RPM
Noise Level 28 dB
Connection Type 0.120 in. Flat Blade
Tachometer Output No
Impeller Material Plastic
Bearing Type Ball
Operating Temp Range (F) -4-176 °F
Approvals cUR, TUV, UR
RoHS Yes
Net Weight 0.57 lbs
Gross Weight 0.605 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved