OD3010-12HB
Orion Fans, DC-FAN Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

OD3010-12HB

Orion Fans, DC-FAN Series
In stock
Item Number
OD3010-12HB
MFG Item Number
OD3010-12HB
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fans, DC-FAN Series
Item #
OD3010-12HB
Fan DC, 30X10 12V Ball

DC-FAN Series Information

  • 2x Lead Wires or Terminals Connection
  • Dual Ball or Sleeve Bearing System
  • Brushless DC, Auto Restart, Polarity Protected Motor

Specifications

Specifications
Manufacturer Part Number OD3010-12HB
Item Number OD3010-12HB
Manufacturer Orion
Product Series DC-FAN
Family Series Orion Fans, DC-FAN Series
Operating Voltage 12 VDC
Nominal Voltage 12 VDC
Nominal Height 30 mm
Nominal Width 30 mm
Nominal Depth 10 mm
Air Flow 5 CFM
Current Rating 0.1 A
Fan Speed 11,000 RPM
Noise Level 32 dB
Rotation Clockwise
Tachometer Output No
Impeller Material Plastic
Bearing Type Ball
Operating Temp Range (F) 14-158 °F
Approvals cUR, TUV, UR
RoHS Yes
Net Weight 0.0313 lbs
Gross Weight 0.04 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved