BVNR-RE12
PMA (Division of ABB) Couplers, VNR-REM Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

BVNR-RE12

PMA (Division of ABB) Couplers, VNR-REM Series
In stock
Item Number
BVNR-RE12
MFG Item Number
BVNR-RE12
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Couplers, VNR-REM Series
Item #
BVNR-RE12
Coupling, W/O CLAMP, PG11, NW12,

VNR-REM Series Information

  • Connection to Solid Metal Tube
  • With or Without Clamp
  • IP68 Protection

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number BVNR-RE12
Item Number BVNR-RE12
Manufacturer PMA (Division of ABB)
Product Series VNR-REM
Family Series PMA (Division of ABB) Couplers, VNR-REM Series
Conduit Type Liquid Tight Type B to EMT (Electrical Metallic Tubing), Liquid Tight Type B to IMC (Intermediate Metal Conduit), Liquid Tight Type B to RMC (Rigid Metal Conduit)
Connection Type Clip to Squeeze Clamp
Trade Size PG11
Req. Conduit Rotation No
Grounding Lug No
Composition Nylon
Hazardous Rated No
Comments Clamp Not Included
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved