BVNR-RE2523
PMA (Division of ABB) Couplers, VNR-REM Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

BVNR-RE2523

PMA (Division of ABB) Couplers, VNR-REM Series
In stock
Item Number
BVNR-RE2523
MFG Item Number
BVNR-RE2523
Series
BVNR-RE2523 is available to buy in increments of 600
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Couplers, VNR-REM Series
Item #
BVNR-RE2523
Coupling, W/O CLAMP, 1IN, NW17, PA6,

VNR-REM Series Information

  • Connection to Solid Metal Tube
  • With or Without Clamp
  • IP68 Protection

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number BVNR-RE2523
Item Number BVNR-RE2523
Manufacturer PMA (Division of ABB)
Product Series VNR-REM
Family Series PMA (Division of ABB) Couplers, VNR-REM Series
Conduit Type Liquid Tight Type B to EMT (Electrical Metallic Tubing), Liquid Tight Type B to IMC (Intermediate Metal Conduit), Liquid Tight Type B to RMC (Rigid Metal Conduit)
Connection Type Clip to Squeeze Clamp
Trade Size 1
Req. Conduit Rotation No
Grounding Lug No
Composition Nylon
Hazardous Rated No
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved