CYLG-48S.30
PMA (Division of ABB) Conduit, PMAFLEX Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CYLG-48S.30

PMA (Division of ABB) Conduit, PMAFLEX Series
In stock
Item Number
CYLG-48S.30
MFG Item Number
CYLG-48S.30
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Conduit, PMAFLEX Series
Item #
CYLG-48S.30
Conduit, CSA/UL, Course, PA6, NW48,

PMAFLEX Series Information

  • For Static and Dynamic Applications
  • cURus and CSA Approvals
  • For High Fire Safety Requirements

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number CYLG-48S.30
Item Number CYLG-48S.30
Manufacturer PMA (Division of ABB)
Product Series PMAFLEX
Family Series PMA (Division of ABB) Conduit, PMAFLEX Series
Trade Size M50
Diameter 1.85 "
Feet/Pkg. 98 '
Inside Bend Radius 2.8 "
Conduit Material Nylon
Color Gray
Temperature Range (F) -40-221 °F
Oil Resistant Yes
Acid Resistant No
Liquid Tight Yes
Approvals CSA, cURus
RoHS Yes
Net Weight 15 lbs
Gross Weight 15 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved