CYLT-12B.50
PMA (Division of ABB) Conduit, PMAFLEX Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CYLT-12B.50

PMA (Division of ABB) Conduit, PMAFLEX Series
In stock
Item Number
CYLT-12B.50
MFG Item Number
CYLT-12B.50
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Conduit, PMAFLEX Series
Item #
CYLT-12B.50
Conduit, CSA/UL, FINE, PA6, NW12,

PMAFLEX Series Information

  • For Static and Dynamic Applications
  • cURus and CSA Approvals
  • For High Fire Safety Requirements

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number CYLT-12B.50
Item Number CYLT-12B.50
Manufacturer PMA (Division of ABB)
Product Series PMAFLEX
Family Series PMA (Division of ABB) Conduit, PMAFLEX Series
Trade Size M16
Diameter 0.47 "
Feet/Pkg. 164 '
Inside Bend Radius 1.2 "
Conduit Material Nylon
Color Black
Temperature Range (F) -40-221 °F
Oil Resistant Yes
Acid Resistant No
Liquid Tight Yes
Approvals CSA, cURus
RoHS Yes
Net Weight 4.495 lbs
Gross Weight 4.495 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved