JFBDG-17C01.50
PMA (Division of ABB) Conduit, PMA OXC Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

JFBDG-17C01.50

PMA (Division of ABB) Conduit, PMA OXC Series
In stock
Item Number
JFBDG-17C01.50
MFG Item Number
JFBDG-17C01.50
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Conduit, PMA OXC Series
Item #
JFBDG-17C01.50
Overxt, Conduit, PA12/PAE, NW17,

PMA OXC Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number JFBDG-17C01.50
Item Number JFBDG-17C01.50
Manufacturer PMA (Division of ABB)
Product Series PMA OXC
Family Series PMA (Division of ABB) Conduit, PMA OXC Series
Trade Size M20
Diameter 0.61 "
Feet/Pkg. 164 '
Inside Bend Radius 3.3 "
Conduit Material Nylon
Color Blue
Oil Resistant No
Acid Resistant No
Liquid Tight Yes
Approvals cURus, NSF
RoHS Yes
Comments FDA Compliant
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved