The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
LLPA-29S.50
PMA (Division of ABB) Conduit, PMA Smart Line Series
MFG Item Number
LLPA-29S.50
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Conduit, PMA Smart Line Series
Conduit, PA6, NW29,FINE, MDUTY,
PMA Smart Line Series Information
Straight, 45 Degrees and 90 Degrees Elbow Conduit Types Made of Modified PA6 and Polyolefin Supplied with Locking Clips Closed for Simple Quick Installation The PMA Smart Line one‑piece design, IP66 protection and simple, fast installation are the outstanding features of the Smart Line. Other characteristics including a modern, functional design and an excellent price/performance ratio make this product line a very attractive solution.
Specifications
Specifications
Ships Factory Direct
No
Manufacturer Part Number
LLPA-29S.50
Item Number
LLPA-29S.50
Manufacturer
PMA (Division of ABB)
Product Series
PMA Smart Line
Family Series
PMA (Division of ABB) Conduit, PMA Smart Line Series
Trade Size
M32
Diameter
1.14 "
Feet/Pkg.
164 '
Inside Bend Radius
2.2 "
Conduit Material
Nylon
Color
Gray
Temperature Range (F)
-40-221 °F
Oil Resistant
Yes
Acid Resistant
No
Liquid Tight
Yes
Approvals
CSA, cURus
RoHS
Yes
Net Weight
0 lbs
Gross Weight
0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved