LLPA-36A.30
PMA (Division of ABB) Conduit, PMA Smart Line Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

LLPA-36A.30

PMA (Division of ABB) Conduit, PMA Smart Line Series
In stock
Item Number
LLPA-36A.30
MFG Item Number
LLPA-36A.30
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Conduit, PMA Smart Line Series
Item #
LLPA-36A.30
Conduit, PA6, NW36,FINE, MDUTY,

PMA Smart Line Series Information

  • Straight, 45 Degrees and 90 Degrees Elbow
  • Conduit Types Made of Modified PA6 and Polyolefin
  • Supplied with Locking Clips Closed for Simple Quick Installation
The PMA Smart Line one‑piece design, IP66 protection and simple, fast installation are the outstanding features of the Smart Line. Other characteristics including a modern, functional design and an excellent price/performance ratio make this product line a very attractive solution.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number LLPA-36A.30
Item Number LLPA-36A.30
Manufacturer PMA (Division of ABB)
Product Series PMA Smart Line
Family Series PMA (Division of ABB) Conduit, PMA Smart Line Series
Trade Size M40
Diameter 1.44 "
Feet/Pkg. 98 '
Inside Bend Radius 2.4 "
Conduit Material Nylon
Color Black
Temperature Range (F) -40-221 °F
Oil Resistant Yes
Acid Resistant No
Liquid Tight Yes
Approvals CSA, cURus
RoHS Yes
Net Weight 11.165 lbs
Gross Weight 11.17 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved