3112-N
PR Electronics Transducers, 3000 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

3112-N

PR Electronics Transducers, 3000 Series
In stock
Item Number
3112-N
MFG Item Number
3112-N
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Transducers, 3000 Series
Item #
3112-N
Isolated Pt100 converter, Pt100

3000 Series Information

  • High Accuracy, Better than 0.1% of Span
  • Slimline Housing of 6 mm
  • Excellent EMC Performance and 50/60 Hz Noise Suppression

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 3112-N
Item Number 3112-N
Manufacturer PR Electronics
Product Series 3000
Family Series PR Electronics Transducers, 3000 Series
Supply Voltage 17-31 VDC
Input Signal Temperature
Output Signal Milliamps (mADC), Volts (VDC)
Mounting DIN Rail
Approvals CE, cULus, EAC, Ex, IEC
RoHS Yes
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved