3186A1
PR Electronics Transducers, 3000 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

3186A1

PR Electronics Transducers, 3000 Series
In stock
Item Number
3186A1
MFG Item Number
3186A1
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Transducers, 3000 Series
Item #
3186A1
2-wire transmitter isolator, Output

3000 Series Information

  • High Accuracy, Better than 0.1% of Span
  • Slimline Housing of 6 mm
  • Excellent EMC Performance and 50/60 Hz Noise Suppression

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 3186A1
Item Number 3186A1
Manufacturer PR Electronics
Product Series 3000
Family Series PR Electronics Transducers, 3000 Series
Supply Voltage 6-35 VDC
Input Signal Temperature
Output Signal Milliamps (mADC), Volts (VDC)
Mounting DIN Rail
Approvals CE, cULus, EAC, Ex, IEC
RoHS Yes
Net Weight 0.15 lbs
Gross Weight 0.25 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved