3405
PR Electronics Transducers, 3000 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

3405

PR Electronics Transducers, 3000 Series
In stock
Item Number
3405
MFG Item Number
3405
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Transducers, 3000 Series
Item #
3405
Power connector unit, 24 VDC / 2.5

3000 Series Information

  • High Accuracy, Better than 0.1% of Span
  • Slimline Housing of 6 mm
  • Excellent EMC Performance and 50/60 Hz Noise Suppression

Specifications

Specifications
Manufacturer Part Number 3405
Item Number 3405
Manufacturer PR Electronics
Product Series 3000
Family Series PR Electronics Transducers, 3000 Series
Supply Voltage 24 VDC
Input Signal Temperature
Output Signal Milliamps (mADC), Volts (VDC)
Mounting DIN Rail
Approvals CE, cULus, EAC, Ex, IEC
RoHS Yes
Net Weight 0.145 lbs
Gross Weight 0.26 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved