4116
PR Electronics Transducers
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

4116

PR Electronics Transducers
In stock
Item Number
4116
MFG Item Number
4116
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Transducers, Series
Item #
4116
Universal transmitter, Universal

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 4116
Item Number 4116
Manufacturer PR Electronics
Family Series PR Electronics Transducers
Supply Voltage 19.2-300 VDC, 21.6-253 VAC
Input Signal Milliamps, Ohms, RTD, Thermocouple, Volts (VAC), Volts (VDC)
Output Signal Milliamps (mADC), Volts (VDC)
Mounting DIN Rail
Approvals CE, cULus, EAC
RoHS Yes
Net Weight 0.375 lbs
Gross Weight 0.515 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved