5332A
PR Electronics Transducers, 5332 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

5332A

PR Electronics Transducers, 5332 Series
In stock
Item Number
5332A
MFG Item Number
5332A
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Transducers, 5332 Series
Item #
5332A
2-wire programmable RTD transmitter,

5332 Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 5332A
Item Number 5332A
Manufacturer PR Electronics
Product Series 5332
Family Series PR Electronics Transducers, 5332 Series
Supply Voltage 7.2-35 VDC
Input Signal Ohms, RTD
Output Signal Milliamps (mADC)
Mounting DIN Rail
Approvals CE, cULus, EAC, Ex, IEC
RoHS Yes
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved