5333A
PR Electronics Transducers
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

5333A

PR Electronics Transducers
In stock
Item Number
5333A
MFG Item Number
5333A
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Transducers, Series
Item #
5333A
2-wire programmable transmitter,

Series Information

Specifications

Specifications
Manufacturer Part Number 5333A
Item Number 5333A
Manufacturer PR Electronics
Family Series PR Electronics Transducers
Supply Voltage 8-30 VDC
Input Signal Ohms, RTD
Output Signal Milliamps (mADC)
Mounting DIN Rail
Approvals CE, cULus, EAC, Ex, IEC
RoHS Yes
Net Weight 0 lbs
Gross Weight 0.125 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved