5333D
PR Electronics Transducers, 5333 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

5333D

PR Electronics Transducers, 5333 Series
In stock
Item Number
5333D
MFG Item Number
5333D
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Transducers, 5333 Series
Item #
5333D
2-wire programmable transmitter,

5333 Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 5333D
Item Number 5333D
Manufacturer PR Electronics
Product Series 5333
Family Series PR Electronics Transducers, 5333 Series
Supply Voltage 8-30 VDC
Input Signal Ohms, RTD
Output Signal Milliamps (mADC)
Mounting DIN Rail
Approvals CE, cULus, EAC, Ex, IEC
RoHS Yes
Net Weight 0.085 lbs
Gross Weight 0.09 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved