5335A
PR Electronics Transducers
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

5335A

PR Electronics Transducers
In stock
Item Number
5335A
MFG Item Number
5335A
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Transducers, Series
Item #
5335A
2-wire transmitter with HART 5

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 5335A
Item Number 5335A
Manufacturer PR Electronics
Family Series PR Electronics Transducers
Supply Voltage 8-30 VDC
Input Signal Millivolts (mVDC), Ohms, RTD, Thermocouple
Output Signal Milliamps (mADC)
Mounting DIN Rail
Approvals CE, cULus, EAC, Ex, IEC
RoHS Yes
Net Weight 0.095 lbs
Gross Weight 0.095 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved