5337A
PR Electronics Transducers, 5337 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

5337A

PR Electronics Transducers, 5337 Series
In stock
Item Number
5337A
MFG Item Number
5337A
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Transducers, 5337 Series
Item #
5337A
2-wire transmitter with HART 7

5337 Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 5337A
Item Number 5337A
Manufacturer PR Electronics
Product Series 5337
Family Series PR Electronics Transducers, 5337 Series
Supply Voltage 8-35 VDC
Input Signal Millivolts (mVDC), Ohms, RTD, Thermocouple
Output Signal Milliamps (mADC)
Mounting DIN Rail
Approvals CE, cULus, EAC, Ex, IEC
RoHS Yes
Net Weight 0.095 lbs
Gross Weight 0.095 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved