5343A
PR Electronics Transducers, 5343 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

5343A

PR Electronics Transducers, 5343 Series
In stock
Item Number
5343A
MFG Item Number
5343A
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Transducers, 5343 Series
Item #
5343A
2-wire level transmitter,

5343 Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 5343A
Item Number 5343A
Manufacturer PR Electronics
Product Series 5343
Family Series PR Electronics Transducers, 5343 Series
Supply Voltage 8-35 VDC
Input Signal Ohms
Output Signal Milliamps (mADC)
Mounting DIN Rail
Approvals CE, cULus, EAC, Ex, IEC
RoHS Yes
Net Weight 0.09 lbs
Gross Weight 0.09 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved