5531B1
PR Electronics Panel Meters & Gauges
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

5531B1

PR Electronics Panel Meters & Gauges
In stock
Item Number
5531B1
MFG Item Number
5531B1
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Panel Meters & Gauges, Series
Item #
5531B1
Loop-powered LCD indicator, I.S.

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 5531B1
Item Number 5531B1
Manufacturer PR Electronics
Family Series PR Electronics Panel Meters & Gauges
Type (Engineering Units) AC Volts, DC Volts, Milliamps
Max Input Signal 10.5 V, 23 mA
Display Type LCD
Display Digits 4
Power Supply Loop Powered
Relays 0
Analog Output 4-23 mA
Operating Temperature -4-140 °F
IP Rating IP65
Approvals CE
RoHS Yes
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved