5725A
PR Electronics Panel Meters & Gauges
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

5725A

PR Electronics Panel Meters & Gauges
In stock
Item Number
5725A
MFG Item Number
5725A
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Panel Meters & Gauges, Series
Item #
5725A
Programmable frequency indicator,

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 5725A
Item Number 5725A
Manufacturer PR Electronics
Family Series PR Electronics Panel Meters & Gauges
Type (Engineering Units) Frequency
Display Type LED
Display Digits 4
Power Supply 19.2-300 VDC, 21.6-253 VAC
Nominal Supply Voltage 120 VAC, 125 VDC, 208 VAC, 24 VAC, 24 VDC, 250 VDC, 48 VAC, 48 VDC
Relays 2
Analog Output 0-21 mA
Accuracy 0.05 %
Operating Temperature -4-140 °F
NEMA Rating NEMA 4X
IP Rating IP65
Approvals CE, cUL
RoHS Yes
Net Weight 0.405 lbs
Gross Weight 0.53 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved