6185A
PR Electronics Transducers
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

6185A

PR Electronics Transducers
In stock
Item Number
6185A
MFG Item Number
6185A
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Transducers, Series
Item #
6185A
Loop-powered isolator, Input

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 6185A
Item Number 6185A
Manufacturer PR Electronics
Family Series PR Electronics Transducers
Input Signal Milliamps (mVDC)
Output Signal Milliamps (mADC)
Number of Channels 4
Mounting DIN Rail
Approvals CE, EAC
RoHS No
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved