6331A2A
PR Electronics Transducers, 6331 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

6331A2A

PR Electronics Transducers, 6331 Series
In stock
Item Number
6331A2A
MFG Item Number
6331A2A
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Transducers, 6331 Series
Item #
6331A2A
2-wire programmable transmitter,

6331 Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 6331A2A
Item Number 6331A2A
Manufacturer PR Electronics
Product Series 6331
Family Series PR Electronics Transducers, 6331 Series
Supply Voltage 7.2-35 VDC
Input Signal Millivolts (mVDC), Ohms, RTD, Thermocouple
Output Signal Milliamps (mADC)
Number of Channels 2
Mounting DIN Rail
Approvals CE, CSA, cULus, EAC, Ex, IEC
RoHS Yes
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved