6333A1B
PR Electronics Transducers
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

6333A1B

PR Electronics Transducers
In stock
Item Number
6333A1B
MFG Item Number
6333A1B
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Transducers, Series
Item #
6333A1B
2-wire programmable transmitter,

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 6333A1B
Item Number 6333A1B
Manufacturer PR Electronics
Family Series PR Electronics Transducers
Supply Voltage 8-35 VDC
Input Signal Ohms, RTD
Output Signal Milliamps (mADC)
Number of Channels 2
Mounting DIN Rail
Approvals CE, CSA, cULus, EAC, Ex, IEC
RoHS Yes
Net Weight 0.37 lbs
Gross Weight 0.485 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved