6335D2A
PR Electronics Transducers
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

6335D2A

PR Electronics Transducers
In stock
Item Number
6335D2A
MFG Item Number
6335D2A
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Transducers, Series
Item #
6335D2A
2-wire HART 5 transmitter, I.S. -

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 6335D2A
Item Number 6335D2A
Manufacturer PR Electronics
Family Series PR Electronics Transducers
Supply Voltage 8-30 VDC
Input Signal Millivolts (mVDC), Ohms, RTD, Thermocouple
Output Signal Milliamps (mADC)
Number of Channels 2
Mounting DIN Rail
Approvals CE, CSA, EAC, Ex, IEC
RoHS Yes
Net Weight 0.285 lbs
Gross Weight 0.395 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved