6337D2B
PR Electronics Transducers, 6337 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

6337D2B

PR Electronics Transducers, 6337 Series
In stock
Item Number
6337D2B
MFG Item Number
6337D2B
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Transducers, 6337 Series
Item #
6337D2B
2-wire HART 7 transmitter, I.S. -

6337 Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 6337D2B
Item Number 6337D2B
Manufacturer PR Electronics
Product Series 6337
Family Series PR Electronics Transducers, 6337 Series
Supply Voltage 8-30 VDC
Input Signal Millivolts (mVDC), Ohms, RTD, Thermocouple
Output Signal Milliamps (mADC)
Number of Channels 2
Mounting DIN Rail
Approvals CE, CSA, EAC, Ex, IEC
RoHS Yes
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved