2034
Paladin Hand Tools, 8000 Series CrimpALL Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

2034

Paladin Hand Tools, 8000 Series CrimpALL Series
In stock
Item Number
2034
MFG Item Number
PA2034
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Hand Tools, 8000 Series CrimpALL Series
Item #
2034
DIE SET, RG58/59/62AU

8000 Series CrimpALL Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number PA2034
Item Number 2034
Manufacturer Paladin
Product Series 8000 Series CrimpALL
Family Series Paladin Hand Tools, 8000 Series CrimpALL Series
Tool Type Crimp Die
Number of Pieces 1
Pliers No
Cutters No
Strippers No
Crimpers Yes
Jaw Capacity RG-58, RG-59, RG-62AU
Application Communications
Insulated No
Comments Two and Three Piece BNC/TNC
Net Weight 0.15 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved