2042
Paladin Hand Tools, 8000 Series CrimpALL Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

2042

Paladin Hand Tools, 8000 Series CrimpALL Series
In stock
Item Number
2042
MFG Item Number
PA2042
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Hand Tools, 8000 Series CrimpALL Series
Item #
2042
Die Set, RG59/6 CATV in.Fin.

8000 Series CrimpALL Series Information


Specifications

Specifications
Manufacturer Part Number PA2042
Item Number 2042
Manufacturer Paladin
Product Series 8000 Series CrimpALL
Family Series Paladin Hand Tools, 8000 Series CrimpALL Series
Tool Type Crimp Die
Number of Pieces 1
Pliers No
Cutters No
Strippers No
Crimpers Yes
Jaw Capacity RG-59, RG-6 Video
Application Communications
Insulated No
Comments CATV F Type 1 and 2 Piece
Net Weight 0.11 lbs
Gross Weight 0.145 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved