ECA-1EHG472
Panasonic Capacitors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

ECA-1EHG472

Panasonic Capacitors
In stock
Item Number
ECA-1EHG472
MFG Item Number
P5547-ND
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Capacitors, Series
Item #
ECA-1EHG472
CAPACITOR, 4700 MFD, 25VDC, RADIAL

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number P5547-ND
Item Number ECA-1EHG472
Manufacturer Panasonic
Family Series Panasonic Capacitors
Diameter 0.62 "
Capacitance 4,700 µF
Composition Electrolytic
Tolerance % ±20 %
Voltage DC 25 VDC
Voltage DC (peak) 25 VDC
Current Rating 1.75 A
Temperature (F) -131-221 °F
Package Type Radial Round
Case Material Aluminum
Lead Type Radial
Lead Diameter 0.03 "
Lead Spacing 0.29 "
Lead Length 0.7 "
Height 1.24 "
Width 0.62 "
Depth 0.62 "
RoHS Yes
Net Weight 0.02 lbs
Gross Weight 0.02 lbs

*Galco is not an authorized distributor for this brand Click here for details.

© Copyright 2023 Galco Industrial Electronics, All Rights Reserved