ABM112-A-D
Panduit Cable Tie Mounts, Adhesive Backed Cable Tie Mounts Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

ABM112-A-D

Panduit Cable Tie Mounts, Adhesive Backed Cable Tie Mounts Series
In stock
Item Number
ABM112-A-D
MFG Item Number
ABM112-A-D
This item cannot be canceled or returned
ABM112-A-D is available to buy in increments of 1000
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Cable Tie Mounts, Adhesive Backed Cable Tie Mounts Series
Item #
ABM112-A-D
ABM112-A-D Cable Tie Mount, White, PA 6.

Adhesive Backed Cable Tie Mounts Series Information

  • Uses premium Panduit adhesive for a long‑term, reliable bond
  • Adhesive backing allows routing of wires and cables where mounting holes cannot be drilled
  • Mounts should be used with Panduit cable ties for a complete wire routing solution

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number ABM112-A-D
Item Number ABM112-A-D
Manufacturer Panduit
Product Series Adhesive Backed Cable Tie Mounts
Family Series Panduit Cable Tie Mounts, Adhesive Backed Cable Tie Mounts Series
Mounting Type Adhesive
Package Qty. 100
Color White
Height (in) 1.12 "
Width (in) 1.12 "
Depth (in) 0.16 "
Weather Resistant No
Heat Stabilized Yes
Material Nylon
Net Weight 0 lbs
Gross Weight 1.75 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved