ABM4H-AT-T0
Panduit Cable Tie Mounts, Adhesive Backed Cable Tie Mounts Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

ABM4H-AT-T0

Panduit Cable Tie Mounts, Adhesive Backed Cable Tie Mounts Series
In stock
Item Number
ABM4H-AT-T0
MFG Item Number
ABM4H-AT-T0
This item cannot be canceled or returned
ABM4H-AT-T0 is available to buy in increments of 200
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Cable Tie Mounts, Adhesive Backed Cable Tie Mounts Series
Item #
ABM4H-AT-T0
ABM4H-AT-T0 Cable Tie Mount, Black, UV P

Adhesive Backed Cable Tie Mounts Series Information

  • Uses premium Panduit adhesive for a long‑term, reliable bond
  • Adhesive backing allows routing of wires and cables where mounting holes cannot be drilled
  • Mounts should be used with Panduit cable ties for a complete wire routing solution

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number ABM4H-AT-T0
Item Number ABM4H-AT-T0
Manufacturer Panduit
Product Series Adhesive Backed Cable Tie Mounts
Family Series Panduit Cable Tie Mounts, Adhesive Backed Cable Tie Mounts Series
Mounting Type Adhesive
Package Qty. 200
Color Black
Height (in) 2 "
Width (in) 2 "
Depth (in) 0.25 "
Weather Resistant Yes
Heat Stabilized No
Material Nylon
Net Weight 0 lbs
Gross Weight 2.34 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved