ACC38-A-M
Panduit Cable Tie Mounts, Adhesive Back Clips and Clamps Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

ACC38-A-M

Panduit Cable Tie Mounts, Adhesive Back Clips and Clamps Series
In stock
Item Number
ACC38-A-M
MFG Item Number
ACC38-A-M
This item cannot be canceled or returned
ACC38-A-M is available to buy in increments of 1000
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Cable Tie Mounts, Adhesive Back Clips and Clamps Series
Item #
ACC38-A-M
ACC38-A-M Wire Clip, Natural, PA 6.6, Ru

Adhesive Back Clips and Clamps Series Information

Specifications

Specifications
Width (in) 1 "
Depth (in) 0.4 "
Ships Factory Direct No
Manufacturer Part Number ACC38-A-M
Item Number ACC38-A-M
Manufacturer Panduit
Product Series Adhesive Back Clips and Clamps
Family Series Panduit Cable Tie Mounts, Adhesive Back Clips and Clamps Series
Mounting Type Rubber Adhesive
Package Qty. 1,000
Color Natural
Weather Resistant No
Heat Stabilized No
Material Nylon
Net Weight 0 lbs
Gross Weight 4.5 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved