ACC62-A-C20
Panduit Cable Tie Mounts, Adhesive Back Clips and Clamps Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

ACC62-A-C20

Panduit Cable Tie Mounts, Adhesive Back Clips and Clamps Series
In stock
Item Number
ACC62-A-C20
MFG Item Number
ACC62-A-C20
This item cannot be canceled or returned
ACC62-A-C20 is available to buy in increments of 500
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Cable Tie Mounts, Adhesive Back Clips and Clamps Series
Item #
ACC62-A-C20
ACC62-A-C20 Cord Clip

Adhesive Back Clips and Clamps Series Information

Specifications

Specifications
Width (in) 1.12 "
Depth (in) 0.63 "
Ships Factory Direct No
Manufacturer Part Number ACC62-A-C20
Item Number ACC62-A-C20
Manufacturer Panduit
Product Series Adhesive Back Clips and Clamps
Family Series Panduit Cable Tie Mounts, Adhesive Back Clips and Clamps Series
Mounting Type Rubber Adhesive
Package Qty. 100
Color Black
Weather Resistant No
Heat Stabilized No
Material Nylon
Net Weight 0 lbs
Gross Weight 1.18 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved