ACC62-AT-D
Panduit Cable Tie Mounts, Adhesive Back Clips and Clamps Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

ACC62-AT-D

Panduit Cable Tie Mounts, Adhesive Back Clips and Clamps Series
In stock
Item Number
ACC62-AT-D
MFG Item Number
ACC62-AT-D
This item cannot be canceled or returned
ACC62-AT-D is available to buy in increments of 1000
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Cable Tie Mounts, Adhesive Back Clips and Clamps Series
Item #
ACC62-AT-D
ACC62-AT-D Wire Clip, Natural, PA 6.6, A

Adhesive Back Clips and Clamps Series Information

Specifications

Specifications
Width (in) 0.12 "
Depth (in) 0.63 "
Ships Factory Direct No
Manufacturer Part Number ACC62-AT-D
Item Number ACC62-AT-D
Manufacturer Panduit
Product Series Adhesive Back Clips and Clamps
Family Series Panduit Cable Tie Mounts, Adhesive Back Clips and Clamps Series
Package Qty. 500
Color Natural
Weather Resistant No
Heat Stabilized No
Net Weight 0 lbs
Gross Weight 5.3 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved