ACC62-AV-D300
Panduit Cable Tie Mounts, Adhesive Back Clips and Clamps Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

ACC62-AV-D300

Panduit Cable Tie Mounts, Adhesive Back Clips and Clamps Series
In stock
Item Number
ACC62-AV-D300
MFG Item Number
ACC62-AV-D300
ACC62-AV-D300 is available to buy in increments of 1000
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Cable Tie Mounts, Adhesive Back Clips and Clamps Series
Item #
ACC62-AV-D300
ACC62-AV-D300 Wire Clip, Black, PA 6.6,

Adhesive Back Clips and Clamps Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number ACC62-AV-D300
Item Number ACC62-AV-D300
Manufacturer Panduit
Product Series Adhesive Back Clips and Clamps
Family Series Panduit Cable Tie Mounts, Adhesive Back Clips and Clamps Series
Package Qty. 500
Color Black
Height (in) 1.24 "
Width (in) 0.12 "
Depth (in) 0.63 "
Weather Resistant Yes
Heat Stabilized No
Net Weight 0 lbs
Gross Weight 5.3 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved