AJC31-A-C
Panduit Cable Tie Mounts, Adhesive Back Clips and Clamps Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

AJC31-A-C

Panduit Cable Tie Mounts, Adhesive Back Clips and Clamps Series
In stock
Item Number
AJC31-A-C
MFG Item Number
AJC31-A-C
AJC31-A-C is available to buy in increments of 500
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Cable Tie Mounts, Adhesive Back Clips and Clamps Series
Item #
AJC31-A-C
AJC31-A-C Wire Clip, Light Gray, PVC, Ru

Adhesive Back Clips and Clamps Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number AJC31-A-C
Item Number AJC31-A-C
Manufacturer Panduit
Product Series Adhesive Back Clips and Clamps
Family Series Panduit Cable Tie Mounts, Adhesive Back Clips and Clamps Series
Mounting Type Rubber Adhesive
Package Qty. 100
Color Light Gray
Height (in) 1.75 "
Width (in) 1.22 "
Depth (in) 0.4 "
Weather Resistant No
Heat Stabilized No
Material PVC
Net Weight 0 lbs
Gross Weight 0.96 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved