AJC38-A-C
Panduit Cable Tie Mounts, Adhesive Back Clips and Clamps Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

AJC38-A-C

Panduit Cable Tie Mounts, Adhesive Back Clips and Clamps Series
In stock
Item Number
AJC38-A-C
MFG Item Number
AJC38-A-C
AJC38-A-C is available to buy in increments of 500
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Cable Tie Mounts, Adhesive Back Clips and Clamps Series
Item #
AJC38-A-C
AJC38-A-C Wire Clip

Adhesive Back Clips and Clamps Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number AJC38-A-C
Item Number AJC38-A-C
Manufacturer Panduit
Product Series Adhesive Back Clips and Clamps
Family Series Panduit Cable Tie Mounts, Adhesive Back Clips and Clamps Series
Mounting Type Rubber Adhesive
Package Qty. 100
Color Light Gray
Height (in) 2 "
Width (in) 1.27 "
Depth (in) 0.5 "
Weather Resistant No
Heat Stabilized No
Material PVC
Net Weight 0 lbs
Gross Weight 1.41 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved