ARC.68-A-Q
Panduit Cable Tie Mounts, Adhesive Back Clips and Clamps Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

ARC.68-A-Q

Panduit Cable Tie Mounts, Adhesive Back Clips and Clamps Series
In stock
Item Number
ARC.68-A-Q
MFG Item Number
ARC.68-A-Q
ARC.68-A-Q is available to buy in increments of 250
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Cable Tie Mounts, Adhesive Back Clips and Clamps Series
Item #
ARC.68-A-Q
Clincher ARC.68-A-Q Adjustable and rele

Adhesive Back Clips and Clamps Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number ARC.68-A-Q
Item Number ARC.68-A-Q
Manufacturer Panduit
Product Series Adhesive Back Clips and Clamps
Family Series Panduit Cable Tie Mounts, Adhesive Back Clips and Clamps Series
Mounting Type Rubber Adhesive
Package Qty. 25
Color Natural
Height (in) 1 "
Width (in) 1 "
Depth (in) 0.5 "
Weather Resistant No
Heat Stabilized No
Material Polypropylene
Net Weight 0 lbs
Gross Weight 0.175 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved