ARC.68-A-Q14
Panduit Cable Tie Mounts, Adhesive Back Clips and Clamps Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

ARC.68-A-Q14

Panduit Cable Tie Mounts, Adhesive Back Clips and Clamps Series
In stock
Item Number
ARC.68-A-Q14
MFG Item Number
ARC.68-A-Q14
This item cannot be canceled or returned
ARC.68-A-Q14 is available to buy in increments of 250
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Cable Tie Mounts, Adhesive Back Clips and Clamps Series
Item #
ARC.68-A-Q14
Clincher ARC.68-A-Q14 Adjustable Clamp,

Adhesive Back Clips and Clamps Series Information

Specifications

Specifications
Width (in) 1 "
Depth (in) 0.5 "
Ships Factory Direct No
Manufacturer Part Number ARC.68-A-Q14
Item Number ARC.68-A-Q14
Manufacturer Panduit
Product Series Adhesive Back Clips and Clamps
Family Series Panduit Cable Tie Mounts, Adhesive Back Clips and Clamps Series
Mounting Type Rubber Adhesive
Package Qty. 25
Color Gray
Weather Resistant No
Heat Stabilized No
Material Polypropylene
Net Weight 0.01 lbs
Gross Weight 0.005 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved